Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Feather Gray Satin Latex Interior Paint
  • Zoro #: G0039853
  • Mfr #: 0000Z0580-16
$47.90
  • Application Method: Brush, Roll, Spray
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039853
  • Mfr #: 0000Z0580-16
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Base Type: Latex Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Grays Item: Interior Paint
Finish: Satin Color: Feather Gray
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Feather Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16