Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fedora Eggshell Latex Interior Paint

  • Zoro #: G0036913
  • Mfr #: 0000Z0383-16

$43.92

  • Color: Fedora
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036913
  • Mfr #: 0000Z0383-16
Color: Fedora Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Base Type: Latex
Application Method: Brush, Roll, Spray Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Item: Interior Paint
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Fedora, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16