Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fennel Flat Latex Interior Paint

  • Zoro #: G0015959
  • Mfr #: 0000Z0283-16

$42.40

  • Color: Fennel
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015959
  • Mfr #: 0000Z0283-16
Color: Fennel Application Method: Brush, Roll, Spray
Paint Base Type: Latex Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Finish: Flat
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fennel, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16