Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Fidelity Flat Latex Interior Paint
  • Zoro #: G0010009
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010009
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Paint Base Type: Latex Finish: Flat
Base Type: Latex Color: Fidelity
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Fidelity, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16