Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fidelity Semi-gloss Latex Interior Paint

  • Zoro #: G0065659
  • Mfr #: 0000Z0680-16

$48.25

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065659
  • Mfr #: 0000Z0680-16
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Item: Interior Paint
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Color Family: Blues Color: Fidelity
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Fidelity, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16