Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Fidelity Semi-gloss Latex Interior Paint

  • Zoro #: G0059830
  • Mfr #: 0000Z0680-20

$218.82

  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059830
  • Mfr #: 0000Z0680-20
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Standards: GREENGUARD Gold Certified Color Family: Blues
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Min. Application Temp.: 50 Degrees F Color: Fidelity
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Fidelity, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20