Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Field Gray Eggshell Latex Interior Paint
  • Zoro #: G0036240
  • Mfr #: 0000Z0383-16
$43.92
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036240
  • Mfr #: 0000Z0383-16
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color: Field Gray Size: 1 gal.
Dry Time Recoat: 4 hr. Color Family: Grays
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Paint Base Type: Latex
Item: Interior Paint Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Field Gray, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16