Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Field Gray Satin Latex Interior Paint

  • Zoro #: G0045760
  • Mfr #: 0000Z0583-16

$47.90

  • Finish: Satin
  • Item: Interior Paint
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045760
  • Mfr #: 0000Z0583-16
Finish: Satin Item: Interior Paint
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color: Field Gray Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Size: 1 gal. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Field Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16