Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Fig Flat Latex Interior Paint
  • Zoro #: G0016412
  • Mfr #: 0000Z0283-16
$42.40
  • Color: Fig
  • Size: 1 gal.
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016412
  • Mfr #: 0000Z0283-16
Color: Fig Size: 1 gal.
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Dry Time Recoat: 4 hr. Color Family: Yellows
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fig, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16