Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fig Satin Latex Interior Paint

  • Zoro #: G0045261
  • Mfr #: 0000Z0583-16

$47.90

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045261
  • Mfr #: 0000Z0583-16
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Finish: Satin Color Family: Yellows
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Color: Fig Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fig, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16