Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Flame Flat Latex Interior Paint

  • Zoro #: G0018092
  • Mfr #: 0000Z0283-16

$42.40

  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • Color Family: Oranges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0018092
  • Mfr #: 0000Z0283-16
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Color Family: Oranges Color: Flame
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Finish: Flat Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Dry Time: 1 hr. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Flame, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16