Pratt & Lambert
Interior Paint, Flat, Latex Base, Bay Leaf Wreath, 1 gal
- Zoro #: G9824847
- Mfr #: 0000Z8181-16
Tap to zoom
Hover or click to zoom
$49.09
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
- Color Family: Greens
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.09
Pratt & Lambert #0000Z8181-16 Specifications
- Zoro #: G9824847
- Mfr #: 0000Z8181-16
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
- Color Family: Greens
- Paint Color Family: Greens
- Color: Bay Leaf Wreath
- Size: 1 gal
- Paint Sub-Brand: Pro-Hide(R) Gold Ultra
- Finish: Flat
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 30 min
- Dry Time Recoat: 4 hr
- Green Environmental Attribute: Meets SCAQMD Requirements
- Application Method: Brush, Roll, Spray
- Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Paint Cleanup: Soap and Water
- Min. Application Temp.: 50 Degrees F
- Standards: MPI Approved for Gloss Levels 1 to 5
- Surface: Drywall, Masonry, Metal , Plaster, Wood
- Base Type: Latex
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bay Leaf Wreath, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Pratt & Lambert #0000Z8181-16
Explore more
- Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Faded Plum, 1 gal 0000Z8381-16
- Pratt & Lambert Interior Paint, Satin, Latex Base, Aqua Luster, 5 gal 0000Z0580-20
- Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Spring Yellow, 5 gal 0000Z8380-20
- Pratt & Lambert Interior Paint, Flat, Latex Base, Blue Slate, 1 gal 0000Z8181-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Honeysuckle, 5 gal 0000Z5380-20
- Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Sweet Lady, 1 gal 0000Z4180-16
- Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Cafe Gray, 5 gal 0000Z8383-20
- Pratt & Lambert Interior Paint, Flat, Latex Base, Dusky Taupe, 1 gal 0000Z4681-16
- Rust-Oleum Alkyd Enamel, Modified Alkyd, Tint, 5 gal 282742
- Tk Products High Traffic Paint, Neutral Ground, 1gal. TK 399-05 C-32A
- Pratt & Lambert Interior and Exterior Paints and Stains