Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Brevity, 1 gal (Discontinued)
Mfr # Z46W00801-16
Zoro # G4584819
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Neutrals
- Color Brevity
- Finish Flat
- Size 1 gal