- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Interior and Exterior Paints and Stains
- /
- Interior Paints
- /
- Interior Paint, Flat, Latex Base, Coronation, 5 gal
Pratt & Lambert
Interior Paint, Flat, Latex Base, Coronation, 5 gal
- Zoro #: G9847168
- Mfr #: 0000Z8183-20
Tap to zoom
Hover or click to zoom
$219.89
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
- Color Family: Purples
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
5 gal
Flat
Total: $219.89
Pratt & Lambert #0000Z8183-20 Specifications
- Zoro #: G9847168
- Mfr #: 0000Z8183-20
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
- Color Family: Purples
- Paint Color Family: Purples
- Color: Coronation
- Size: 5 gal
- Paint Sub-Brand: Pro-Hide(R) Gold Ultra
- Finish: Flat
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 30 min
- Green Environmental Attribute: Meets SCAQMD Requirements
- Base Type: Latex
- Dry Time Recoat: 4 hr
- Standards: MPI Approved for Gloss Levels 1 to 5
- Paint Cleanup: Soap and Water
- Application Method: Brush, Roll, Spray
- Surface: Drywall, Masonry, Metal , Plaster, Wood
- Min. Application Temp.: 50 Degrees F
- Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Coronation, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Pratt & Lambert #0000Z8183-20
Explore more
- PRATT & LAMBERT Interior Paint, Semi-Gloss, Latex Base, Coronation, 5 gal 0000Z8383-20
- PRATT & LAMBERT Interior Paint, Velvet, Latex Base, Russet, 1 gal 0000Z4083-16
- PRATT & LAMBERT Interior Paint, Semi-Gloss, Latex Base, Enchantress, 1 gal Z48W00801-16
- PRATT & LAMBERT Interior Paint, Eggshell, Latex Base, Souvenir, 5 gal 0000Z8280-20
- PRATT & LAMBERT Interior Paint, Flat, Latex Base, African Night, 1 gal 0000Z0283-16
- PRATT & LAMBERT Interior Paint, Satin, Latex Base, Spicy, 1 gal 0000Z4783-16
- PRATT & LAMBERT Interior Paint, Velvet, Latex Base, Orange Souffle, 5 gal 0000Z4081-20
- PRATT & LAMBERT Interior Paint, Flat, Latex Base, Indigo, 1 gal 0000Z0283-16
- PRATT & LAMBERT Interior Paint, Medium Sheen, Latex Base, Malted, 1 gal 0000Z9581-16
- Pratt & Lambert Interior and Exterior Paints and Stains