Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Frog Belly, 1 gal (Discontinued)
Mfr # 0000Z8181-16
Zoro # G9825020
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Greens
- Color Frog Belly
- Finish Flat
- Size 1 gal