Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Grape Hyacinth, 5 gal (Discontinued)
Mfr # 0000Z8181-20
Zoro # G9828959
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Purples
- Color Grape Hyacinth
- Finish Flat
- Size 5 gal