Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Haze Green, 5 gal (Discontinued)
Mfr # 0000Z5380-20
Zoro # G9719320
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Metal
- Paint Color Family Neutrals
- Color Haze Green
- Size 5 gal
- Paint Sub-Brand Pro-Hide(R) Silver 5000