Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Light Coffee, 5 gal (Discontinued)
Mfr # 0000Z5381-20
Zoro # G9718447
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Metal
- Paint Color Family Yellows
- Color Light Coffee
- Finish Flat
- Size 5 gal