Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Mother Lode, 1 gal (Discontinued)
Mfr # Z46W00801-16
Zoro # G4587007
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Blues
- Color Mother Lode
- Finish Flat
- Size 1 gal