Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, River Sand, 5 gal (Discontinued)
Mfr # 0000Z4681-20
Zoro # G9886657
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Wood;Masonry;Metal
- Paint Color Family Yellows
- Color River Sand
- Finish Flat
- Size 5 gal