Skip to Main Content
customer-service Help

Interior Paint, Flat, Latex Base, Super One Coat Int., 1 gal

Pratt & Lambert Interior Paint,  Flat,  Latex Base,  Super One Coat Int.,  1 gal 0000Z5380-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.75
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Whites
See full product details
Orders over $75 ship free.
Total: $36.75

Pratt & Lambert #0000Z5380-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Whites
  • Color: Super One Coat Int.
  • Finish: Flat
  • Size: 1 gal
  • Paint Sub-Brand: Pro-Hide(R) Silver 5000
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Dry Time Recoat: 4 hr
  • Dry Time: 30 min
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Color Family: Whites
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Features: Good Hide, Smooth Uniform Finish
  • Paint Cleanup: Soap and Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Int., Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver 5000, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Good Hide, Smooth Uniform Finish

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z5380-16