Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Sweet William, 1 gal (Discontinued)
Mfr # 0000Z4682-16
Zoro # G9882962
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Wood;Masonry;Metal
- Paint Color Family Purples
- Color Sweet William
- Finish Flat
- Size 1 gal