Skip to Main Content
customer-service Help

Interior Paint, Flat, Latex Base, Whale, 1 gal

Pratt & Lambert Interior Paint,  Flat,  Latex Base,  Whale,  1 gal 0000Z8181-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.66
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Yellows
See full product details
Orders over $75 ship free.
Total: $43.66

Pratt & Lambert #0000Z8181-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Yellows
  • Color: Whale
  • Finish: Flat
  • Size: 1 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Dry Time Recoat: 4 hr
  • Dry Time: 30 min
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Color Family: Yellows
  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Min. Application Temp.: 50 Degrees F
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Whale, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8181-16