Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Flat, Latex Base, Witching Hour, 1 gal

Pratt & Lambert Interior Paint,  Flat,  Latex Base,  Witching Hour,  1 gal 0000Z0283-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.90
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Blacks
See full product details
Orders over $75 ship free.
Total: $45.90

Pratt & Lambert #0000Z0283-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Blacks
  • Color: Witching Hour
  • Size: 1 gal
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Flat
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 1 hr
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr
  • Standards: GREENGUARD Gold Certified
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Witching Hour, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16