Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Flax Flat Latex Interior Paint
  • Zoro #: G0005109
  • Mfr #: 0000Z0280-16
$42.40
  • Size: 1 gal.
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005109
  • Mfr #: 0000Z0280-16
Size: 1 gal. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Finish: Flat
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Color: Flax Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Item: Interior Paint Color Family: Beiges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Flax, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16