Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Flax Flat Latex Interior Paint
  • Zoro #: G0005711
  • Mfr #: 0000Z0280-20
$176.80
  • Size: 5 gal.
  • Item: Interior Paint
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005711
  • Mfr #: 0000Z0280-20
Size: 5 gal. Item: Interior Paint
Paint Base Type: Latex Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Color Family: Beiges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color: Flax Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Flax, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20