Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Flint Satin Latex Interior Paint

  • Zoro #: G0004372
  • Mfr #: 0000Z0583-16

$47.90

  • Finish: Satin
  • Color: Flint
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004372
  • Mfr #: 0000Z0583-16
Finish: Satin Color: Flint
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Paint Base Type: Latex Color Family: Reds
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Base Type: Latex Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Flint, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16