Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Flint Semi-gloss Latex Interior Paint

  • Zoro #: G0004479
  • Mfr #: 0000Z0683-16

$48.25

  • Application Method: Brush, Roll, Spray
  • Color: Flint
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004479
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray Color: Flint
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Base Type: Latex Dry Time Recoat: 4 hr.
Size: 1 gal. VOC Content: Less than 50g/L
Item: Interior Paint Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Color Family: Browns
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Flint, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16