Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Forget-Me-Not Flat Latex Interior Paint
  • Zoro #: G0015353
  • Mfr #: 0000Z0281-16
$42.40
  • Color Family: Blues
  • Standards: GREENGUARD Gold Certified
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015353
  • Mfr #: 0000Z0281-16
Color Family: Blues Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Base Type: Latex
Paint Base Type: Latex Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Color: Forget-Me-Not
Size: 1 gal. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Forget-Me-Not, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16