Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Foxen Flat Latex Interior Paint
  • Zoro #: G0012562
  • Mfr #: 0000Z0280-16
$42.37
  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012562
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Color Family: Pinks
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Foxen Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Size: 1 gal. Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Finish: Flat
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Foxen, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16