Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Free Spirit Flat Latex Interior Paint

  • Zoro #: G0012535
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Base Type: Latex
  • Dry Time: 1 hr.
  • Color Family: Neutrals
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012535
  • Mfr #: 0000Z0280-16
Paint Base Type: Latex Dry Time: 1 hr.
Color Family: Neutrals Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Size: 1 gal. Color: Free Spirit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Free Spirit, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16