Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. French Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0000419
  • Mfr #: 0000Z4180-20

$375.47

  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Accolade(R)
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z4180-20 Specifications

  • Zoro #: G0000419
  • Mfr #: 0000Z4180-20
Application Method: Brush, Roll, Spray Paint Sub-Brand: Accolade(R)
Item: Interior Paint Paint Base Type: Latex
Paint Cleanup: Soap and Water Base Type: Latex
Paint Color Family: Grays Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Surface: Drywall, Masonry, Metal , Plaster, Wood Color: French Gray
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Features: 100% Acrylic Waterborne, Antimicrobial Coating, Paint Plus Primer, Smooth Application, Washable and Scrubbable, Outstanding Hide Finish: Semi-gloss
VOC Content: 57g/L Color Family: Grays
Dry Time: 30 min. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color French Gray, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content 57g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z4180-20