Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fresh Cream Flat Latex Interior Paint

  • Zoro #: G0014443
  • Mfr #: 0000Z0281-16

$42.40

  • Item: Interior Paint
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014443
  • Mfr #: 0000Z0281-16
Item: Interior Paint Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Color: Fresh Cream Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Size: 1 gal.
Color Family: Yellows For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fresh Cream, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16