Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fresh Cream Satin Latex Interior Paint

  • Zoro #: G0043310
  • Mfr #: 0000Z0581-16

$47.89

  • Paint Base Type: Latex
  • Color: Fresh Cream
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043310
  • Mfr #: 0000Z0581-16
Paint Base Type: Latex Color: Fresh Cream
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Yellows
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time: 1 hr. Finish: Satin
Standards: GREENGUARD Gold Certified Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fresh Cream, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16