Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Frog Belly Eggshell Latex Interior Paint

  • Zoro #: G0032521
  • Mfr #: 0000Z0381-16

$43.95

  • Finish: Eggshell
  • Application Method: Brush, Roll, Spray
  • Color Family: Greens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032521
  • Mfr #: 0000Z0381-16
Finish: Eggshell Application Method: Brush, Roll, Spray
Color Family: Greens Size: 1 gal.
Color: Frog Belly For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Base Type: Latex
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Frog Belly, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16