Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Frog Belly Flat Latex Interior Paint

  • Zoro #: G0013140
  • Mfr #: 0000Z0281-16

$42.37

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0013140
  • Mfr #: 0000Z0281-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Color: Frog Belly
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Finish: Flat Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Size: 1 gal.
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Greens
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Frog Belly, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16