Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Frothy Eggshell Latex Interior Paint
  • Zoro #: G0032424
  • Mfr #: 0000Z0380-16
$43.95
  • VOC Content: Less than 50g/L
  • Color: Frothy
  • Color Family: Browns
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032424
  • Mfr #: 0000Z0380-16
VOC Content: Less than 50g/L Color: Frothy
Color Family: Browns For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Base Type: Latex Item: Interior Paint
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Frothy, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16