Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Frothy Flat Latex Interior Paint
  • Zoro #: G0012973
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Frothy
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012973
  • Mfr #: 0000Z0280-16
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color: Frothy VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Base Type: Latex Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Finish: Flat Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Size: 1 gal.
Dry Time Recoat: 4 hr. Color Family: Browns
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Frothy, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16