Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Frou Frou Flat Latex Interior Paint
  • Zoro #: G0014382
  • Mfr #: 0000Z0281-16
$42.40
  • Min. Application Temp.: 50 Degrees F
  • Color Family: Purples
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014382
  • Mfr #: 0000Z0281-16
Min. Application Temp.: 50 Degrees F Color Family: Purples
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Color: Frou Frou
Finish: Flat Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Frou Frou, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16