Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Fucshia Bright Flat Latex Interior Paint
  • Zoro #: G0016534
  • Mfr #: 0000Z0283-16
$42.37
  • Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • Finish: Flat
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016534
  • Mfr #: 0000Z0283-16
Base Type: Latex Standards: GREENGUARD Gold Certified
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Color Family: Purples
Green Certification or Other Recognition: GREENGUARD Gold Color: Fucshia Bright
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Fucshia Bright, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16