Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Full Moon Flat Latex Interior Paint

  • Zoro #: G0010830
  • Mfr #: 0000Z0280-16

$42.40

  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010830
  • Mfr #: 0000Z0280-16
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Item: Interior Paint
Color: Full Moon Coverage: 400 sq. ft./gal.
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Size: 1 gal.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Full Moon, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16