Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Garnet Eggshell Latex Interior Paint
  • Zoro #: G0036362
  • Mfr #: 0000Z0383-16
$43.92
  • Standards: GREENGUARD Gold Certified
  • Color: Garnet
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036362
  • Mfr #: 0000Z0383-16
Standards: GREENGUARD Gold Certified Color: Garnet
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Color Family: Purples
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Size: 1 gal.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Garnet, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0383-16