Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Garnet Satin Latex Interior Paint

  • Zoro #: G0045709
  • Mfr #: 0000Z0583-16

$47.90

  • Coverage: 400 sq. ft./gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045709
  • Mfr #: 0000Z0583-16
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Item: Interior Paint
Color Family: Purples Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex VOC Content: Less than 50g/L
Color: Garnet Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Garnet, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16