Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gauze Eggshell Latex Interior Paint

  • Zoro #: G0030342
  • Mfr #: 0000Z0380-16

$43.95

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Eggshell
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030342
  • Mfr #: 0000Z0380-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Color Family: Purples
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Gauze Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Gauze, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16