Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gauze Flat Latex Interior Paint

  • Zoro #: G0010715
  • Mfr #: 0000Z0280-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010715
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Base Type: Latex Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Color: Gauze
Finish: Flat Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color Family: Purples
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Gauze, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16