Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Geneva Blue Flat Latex Interior Paint

  • Zoro #: G0023315
  • Mfr #: 0000Z0281-20

$176.80

  • Finish: Flat
  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023315
  • Mfr #: 0000Z0281-20
Finish: Flat Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Base Type: Latex
Color: Geneva Blue For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Blues Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Dry Time Recoat: 4 hr.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Geneva Blue, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20