Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Genteel Gray Flat Latex Interior Paint

  • Zoro #: G0015511
  • Mfr #: 0000Z0281-16

$42.40

  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015511
  • Mfr #: 0000Z0281-16
Paint Base Type: Latex Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Base Type: Latex
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Coverage: 400 sq. ft./gal. Color: Genteel Gray
Dry Time: 1 hr. Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Genteel Gray, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16