Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Genteel Gray Satin Latex Interior Paint

  • Zoro #: G0056854
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056854
  • Mfr #: 0000Z0581-20
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Grays
Size: 5 gal. Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Genteel Gray Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Item: Interior Paint Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Genteel Gray, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20