Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gentry Gray Flat Latex Interior Paint

  • Zoro #: G0014994
  • Mfr #: 0000Z0281-16

$42.40

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color: Gentry Gray
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014994
  • Mfr #: 0000Z0281-16
Green Environmental Attribute: Meets SCAQMD Requirements Color: Gentry Gray
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Color Family: Grays
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gentry Gray, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16