Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gentry Gray Satin Latex Interior Paint

  • Zoro #: G0043825
  • Mfr #: 0000Z0581-16

$47.90

  • Dry Time Recoat: 4 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043825
  • Mfr #: 0000Z0581-16
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Standards: GREENGUARD Gold Certified Finish: Satin
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Color: Gentry Gray
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Base Type: Latex Paint Base Type: Latex
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gentry Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16